Zoro Homepage

Threading Tool Holder, STVOL12-3B, LH

  • Mfr # 73310158079

  • Zoro # G7991916


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Torx Wrench
T-10
Shank
Square
Cutting Direction
Left Hand
Width Offset
0.875 in
Insert Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158079
Zoro #
G7991916
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
0.875 in
Insert Thickness
0.125 in
Shank Width
3/4 in
Overall Length
4-1/2 in
Shank Height
3/4 in
Insert Size
322

Details

Item
Indexable Thread Turning Tool Holder
Torx Wrench
T-10
Shank
Square
Style
STVOL12-3B
Cutting Direction
Left Hand
Mounting Style
Screw Lock
Insert Screw
GTS-1
Insert Shape
TNMC-322
Inscribed Circle
0.375 in
Shank Shape
Square
Insert Style
TNMC
Cutting Application
On Edge Threading and Grooving
ISO Number
STVOL12-3B
Toolholder Style
STVO
ANSI Code
STVOL12-3B
Offset Shank
Yes
Insert Holding Type
Screw Clamping
Compatible Hardware
GTS-1M Insert Torx Screw, T-10 Torx Key

Description

Indexable Thread Turning Tool Holder, STVOL12-3B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.875 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.