Zoro Homepage

Threading Tool Holder, STVOL12-4B, LH

  • Mfr # 73310158087

  • Zoro # G8444344


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Shank Width
3/4 in
Width Offset
0.875 in
Torx Wrench
T-20
Insert Shape
TNMC-432
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158087
Zoro #
G8444344
UPC #
-
Country of Origin
United States

Dimensions

Shank Width
3/4 in
Width Offset
0.875 in
Insert Thickness
0.187 in
Overall Length
4-1/2 in
Shank Height
3/4 in
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Style
STVOL12-4B
Torx Wrench
T-20
Insert Shape
TNMC-432
Shank
Square
Insert Screw
GTS-2
Cutting Direction
Left Hand
Mounting Style
Screw Lock
Inscribed Circle
0.5 in
Insert Style
TNMC
Shank Shape
Square
Cutting Application
On Edge Threading and Grooving
ISO Number
STVOL12-4B
Compatible Hardware
GTS-2 Insert Torx Screw, T-20 Torx Key
Insert Holding Type
Screw Clamping
ANSI Code
STVOL12-4B
Offset Shank
Yes
Toolholder Style
STVO

Description

Indexable Thread Turning Tool Holder, STVOL12-4B, Cutting Direction Left Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Mounting Style Screw Lock, Insert Screw GTS-2, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.