Threading Tool Holder, STVOL16-4D, LH
Mfr # 73310158091
Zoro # G7993544
product price: $96.95
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
0.5 in
Insert Shape
TNMC-432
Overall Length
6 in
Insert Thickness
0.187 in
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158091
Zoro #
G7993544
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Insert Thickness
0.187 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.25 in
Insert Size
432
Details
Item
Indexable Thread Turning Tool Holder
Inscribed Circle
0.5 in
Insert Shape
TNMC-432
Mounting Style
Screw Lock
Shank
Square
Cutting Direction
Left Hand
Insert Screw
GTS-2
Style
STVOL16-4D
Torx Wrench
T-20
Insert Style
TNMC
Shank Shape
Square
Cutting Application
On Edge Threading and Grooving
Insert Holding Type
Screw Clamping
Compatible Hardware
GTS-2 Insert Torx Screw, T-20 Torx Key
Toolholder Style
STVO
ISO Number
STVOL16-4D
ANSI Code
STVOL16-4D
Offset Shank
Yes
Description
Indexable Thread Turning Tool Holder, STVOL16-4D, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.25 in, Mounting Style Screw Lock, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.