Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, STVOL16-5D, LH

  • Mfr # 73310158103

  • Zoro # G7925136


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width Offset
1.25 in
Shank Height
1 in
Shank
Square
Insert Shape
TNMC-543
Shank Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158103
Zoro #
G7925136
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1.25 in
Shank Height
1 in
Shank Width
1 in
Insert Thickness
0.25 in
Overall Length
6 in
Insert Size
543

Details

Item
Indexable Thread Turning Tool Holder
Shank
Square
Insert Shape
TNMC-543
Torx Wrench
T-20
Style
STVOL16-5D
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Inscribed Circle
0.625 in
Insert Screw
GTS-3
Cutting Application
On Edge Threading and Grooving
Shank Shape
Square
Insert Style
TNMC
Toolholder Style
STVO
Offset Shank
Yes
ANSI Code
STVOL16-5D
ISO Number
STVOL16-5D
Compatible Hardware
GTS-3 Insert Torx Screw, T-20 Torx Key
Insert Holding Type
Screw Clamping

Description

Indexable Thread Turning Tool Holder, STVOL16-5D, Cutting Direction Left Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.25 in, Mounting Style Screw Lock, Insert Screw GTS-3, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.