Zoro Homepage

Threading Tool Holder, STVOL20-4D, LH

  • Mfr # 73310158095

  • Zoro # G8005724


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width Offset
1.5 in
Insert Screw
GTS-2
Inscribed Circle
0.5 in
Shank Width
1-1/4 in
Shank Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158095
Zoro #
G8005724
UPC #
-
Country of Origin
United States

Dimensions

Width Offset
1.5 in
Shank Width
1-1/4 in
Shank Height
1-1/4 in
Overall Length
6 in
Insert Thickness
0.187 in
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Insert Screw
GTS-2
Inscribed Circle
0.5 in
Mounting Style
Screw Lock
Torx Wrench
T-20
Shank
Square
Insert Shape
TNMC-432
Cutting Direction
Left Hand
Style
STVOL20-4D
Cutting Application
On Edge Threading and Grooving
Shank Shape
Square
Insert Style
TNMC
ANSI Code
STVOL20-4D
Toolholder Style
STVO
Insert Holding Type
Screw Clamping
ISO Number
STVOL20-4D
Compatible Hardware
GTS-2 Insert Torx Screw, T-20 Torx Key
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, STVOL20-4D, Cutting Direction Left Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.5 in, Mounting Style Screw Lock, Insert Screw GTS-2, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.