Zoro Homepage

Threading Tool Holder, STVOR10-3B, RH

  • Mfr # 73310158074

  • Zoro # G8415337


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Shank Height
5/8 in
Torx Wrench
T-10
Width Offset
0.75 in
Shank Width
5/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158074
Zoro #
G8415337
UPC #
-
Country of Origin
United States

Dimensions

Shank Height
5/8 in
Width Offset
0.75 in
Shank Width
5/8 in
Overall Length
4-1/2 in
Insert Thickness
0.125 in
Insert Size
322

Details

Item
Indexable Thread Turning Tool Holder
Torx Wrench
T-10
Cutting Direction
Right Hand
Shank
Square
Inscribed Circle
0.375 in
Style
STVOR10-3B
Insert Shape
TNMC-322
Mounting Style
Screw Lock
Insert Screw
GTS-1
Cutting Application
On Edge Threading and Grooving
Shank Shape
Square
Insert Style
TNMC
Compatible Hardware
GTS-1M Insert Torx Screw, T-10 Torx Key
ISO Number
STVOR10-3B
ANSI Code
STVOR10-3B
Toolholder Style
STVO
Insert Holding Type
Screw Clamping
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, STVOR10-3B, Cutting Direction Right Hand, Shank Square, Shank Width 5/8 in, Shank Height 5/8 in, Overall Length 4-1/2 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 0.75 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.