Threading Tool Holder, STVOR12-4B, RH
Mfr # 73310158086
Zoro # G8128854
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Insert Screw
GTS-2
Shank Height
3/4 in
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Shank
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158086
Zoro #
G8128854
UPC #
-
Country of Origin
United States
Dimensions
Shank Height
3/4 in
Shank Width
3/4 in
Width Offset
0.875 in
Insert Thickness
0.187 in
Overall Length
4-1/2 in
Insert Size
432
Details
Item
Indexable Thread Turning Tool Holder
Style
STVOR12-4B
Insert Screw
GTS-2
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Shank
Square
Insert Shape
TNMC-432
Torx Wrench
T-20
Inscribed Circle
0.5 in
Shank Shape
Square
Insert Style
TNMC
Cutting Application
On Edge Threading and Grooving
Offset Shank
Yes
Compatible Hardware
GTS-2 Insert Torx Screw, T-20 Torx Key
Toolholder Style
STVO
Insert Holding Type
Screw Clamping
ISO Number
STVOR12-4B
ANSI Code
STVOR12-4B
Description
Indexable Thread Turning Tool Holder, STVOR12-4B, Cutting Direction Right Hand, Shank Square, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 0.875 in, Mounting Style Screw Lock, Insert Screw GTS-2, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.