Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool Holder, STVOR16-3D, RH

  • Mfr # 73310158082

  • Zoro # G8451073


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw Lock
Shank Width
1 in
Width Offset
1.25 in
Torx Wrench
T-10
Insert Shape
TNMC-322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158082
Zoro #
G8451073
UPC #
073310158082
Country of Origin
United States

Dimensions

Shank Width
1 in
Width Offset
1.25 in
Insert Thickness
0.125 in
Overall Length
6 in
Shank Height
1 in
Insert Size
322

Details

Item
Indexable Thread Turning Tool Holder
Mounting Style
Screw Lock
Torx Wrench
T-10
Insert Shape
TNMC-322
Shank
Square
Cutting Direction
Right Hand
Inscribed Circle
0.375 in
Style
STVOR16-3D
Insert Screw
GTS-1
Cutting Application
On Edge Threading and Grooving
Insert Style
TNMC
Shank Shape
Square
Compatible Hardware
GTS-1M Insert Torx Screw, T-10 Torx Key
Toolholder Style
STVO
ANSI Code
STVOR16-3D
Insert Holding Type
Screw Clamping
ISO Number
STVOR16-3D
Offset Shank
Yes

Description

Indexable Thread Turning Tool Holder, STVOR16-3D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMC-322, Inscribed Circle 0.375 in, Insert Thickness 0.125 in, Width Offset 1.25 in, Mounting Style Screw Lock, Insert Screw GTS-1, Torx Wrench T-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.