Zoro Homepage

Threading Tool Holder, STVOR16-5D, RH

  • Mfr # 73310158102

  • Zoro # G7978293


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Height
1 in
Insert Screw
GTS-3
Mounting Style
Screw Lock
Insert Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158102
Zoro #
G7978293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Height
1 in
Insert Thickness
0.25 in
Shank Width
1 in
Width Offset
1.25 in
Insert Size
543

Details

Item
Indexable Thread Turning Tool Holder
Insert Screw
GTS-3
Mounting Style
Screw Lock
Style
STVOR16-5D
Inscribed Circle
0.625 in
Torx Wrench
T-20
Cutting Direction
Right Hand
Shank
Square
Insert Shape
TNMC-543
Shank Shape
Square
Insert Style
TNMC
Cutting Application
On Edge Threading and Grooving
Offset Shank
Yes
ISO Number
STVOR16-5D
Toolholder Style
STVO
Insert Holding Type
Screw Clamping
ANSI Code
STVOR16-5D
Compatible Hardware
GTS-3 Insert Torx Screw, T-20 Torx Key

Description

Indexable Thread Turning Tool Holder, STVOR16-5D, Cutting Direction Right Hand, Shank Square, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.25 in, Mounting Style Screw Lock, Insert Screw GTS-3, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.