Zoro Homepage

Threading Tool Holder, STVOR20-4D, RH

  • Mfr # 73310158094

  • Zoro # G7826481


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.187 in
Insert Screw
GTS-2
Insert Shape
TNMC-432
Shank Width
1-1/4 in
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310158094
Zoro #
G7826481
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.187 in
Shank Width
1-1/4 in
Overall Length
6 in
Shank Height
1-1/4 in
Width Offset
1.5 in
Insert Size
432

Details

Item
Indexable Thread Turning Tool Holder
Insert Screw
GTS-2
Insert Shape
TNMC-432
Mounting Style
Screw Lock
Shank
Square
Cutting Direction
Right Hand
Inscribed Circle
0.5 in
Style
STVOR20-4D
Torx Wrench
T-20
Insert Style
TNMC
Shank Shape
Square
Cutting Application
On Edge Threading and Grooving
Toolholder Style
STVO
Compatible Hardware
GTS-2 Insert Torx Screw, T-20 Torx Key
ISO Number
STVOR20-4D
Offset Shank
Yes
ANSI Code
STVOR20-4D
Insert Holding Type
Screw Clamping

Description

Indexable Thread Turning Tool Holder, STVOR20-4D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TNMC-432, Inscribed Circle 0.5 in, Insert Thickness 0.187 in, Width Offset 1.5 in, Mounting Style Screw Lock, Insert Screw GTS-2, Torx Wrench T-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.