Threading Tool Holder, STVOR20-5D, RH
Mfr # 73310158106
Zoro # G8418523
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Torx Wrench
T-20
Cutting Direction
Right Hand
Insert Screw
GTS-3
Shank Width
1-1/4 in
Mounting Style
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310158106
Zoro #
G8418523
UPC #
-
Country of Origin
United States
Dimensions
Shank Width
1-1/4 in
Shank Height
1-1/4 in
Width Offset
1.5 in
Overall Length
6 in
Insert Thickness
0.25 in
Insert Size
543
Details
Item
Indexable Thread Turning Tool Holder
Torx Wrench
T-20
Style
STVOR20-5D
Cutting Direction
Right Hand
Insert Screw
GTS-3
Mounting Style
Screw Lock
Inscribed Circle
0.625 in
Insert Shape
TNMC-543
Shank
Square
Cutting Application
On Edge Threading and Grooving
Shank Shape
Square
Insert Style
TNMC
ISO Number
STVOR20-5D
Insert Holding Type
Screw Clamping
Toolholder Style
STVO
Compatible Hardware
GTS-3 Insert Torx Screw, T-20 Torx Key
Offset Shank
Yes
ANSI Code
STVOR20-5D
Description
Indexable Thread Turning Tool Holder, STVOR20-5D, Cutting Direction Right Hand, Shank Square, Shank Width 1-1/4 in, Shank Height 1-1/4 in, Overall Length 6 in, Insert Shape TNMC-543, Inscribed Circle 0.625 in, Insert Thickness 0.25 in, Width Offset 1.5 in, Mounting Style Screw Lock, Insert Screw GTS-3, Torx Wrench T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.