Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5C Collet, QITP30N

  • Mfr # QITP30N-36

  • Zoro # G8025857


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
2.380
Dimension C (In.)
4.250
Capacity
3/4"
Dimension A (In.)
1.125
Dimension E (In.)
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITP30N-36
Zoro #
G8025857
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
2.380
Dimension C (In.)
4.250
Dimension A (In.)
1.125
Dimension E (In.)
2.25
Dimension D (In.)
2.500
Dimension G (In.)
1.500
Overall Length
4-1/4 in
Overall Height
2.25 in
Overall Width
4.25 in
Compatible Shank Size - Minimum
1/16 in
Compatible Shank Size - Maximum
1 in
Centerline Height - Maximum
2.1 in

Details

Capacity
3/4"
For Use With
QITP30N Tool Post
Application
For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
Type
5C Collet
Item
Tool Post Holder
Series
QITP30N
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
5C Collet
Holder Type
5C Collet
For Tool Post Type
QITP30N
Tool Post Series
QITP30N
Compatible Tool Type
Collets
Compatible Manufacturer Model Number
QITP30N

Description

Tool Post Holder, For Tool Post Type QITP30N, Overall Height 2.25 in, Overall Length 4-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.