Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5C Collet, QITP35N

  • Mfr # QITP35N-36

  • Zoro # G7946066


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Features
Fits Industry Standard Tool Posts
Dimension A (In.)
1.375
Dimension E (In.)
2.75
Dimension C (In.)
4.500
Type
5C Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP35N-36
Zoro #
G7946066
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
1.375
Dimension E (In.)
2.75
Dimension C (In.)
4.500
Dimension F (In.)
2.825
Dimension D (In.)
2.750
Dimension G (In.)
1.625
Overall Width
4.5 in
Overall Length
4-1/2 in
Overall Height
2.75 in
Compatible Shank Size - Maximum
1 in
Centerline Height - Maximum
2.105 in
Compatible Shank Size - Minimum
1/16 in

Details

Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
Type
5C Collet
Application
For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
For Use With
QITP35N Tool Post
Series
QITP35N
Capacity
1-1/8"
Tool Post Holder Type
5C Collet
Holder Type
5C Collet
For Tool Post Type
QITP35N
Compatible Manufacturer Model Number
QITP35N
Tool Post Series
QITP35N
Compatible Tool Type
Collets

Description

Tool Post Holder, For Tool Post Type QITP35N, Overall Height 2.75 in, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.