Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP30N-35
Zoro #
G8102674
UPC #
-
Country of Origin
United States
Dimensions
Dimension E (In.)
2.00
Dimension D (In.)
3.101
Dimension A (In.)
1.000
Dimension G (In.)
2.063
Dimension F (In.)
3.825
Dimension C (In.)
4.175
Details
Includes
Drill Chuck And Key
Capacity
7/8"
Item
Tool Holder
Type
Dovetail Drill Chuck
Application
For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting
For Use With
QITP30N Tool Post
Series
QITP30N
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.