Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP50N-3R
Zoro #
G8021964
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
2.250
Dimension F (In.)
3.258
Dimension C (In.)
8.000
Dimension A (In.)
0.750
Dimension G (In.)
1.361
Dimension E (In.)
3.25
Details
Application
For Holding Extra-Long Square Shank Indexable Toolholders Or Boring Bars Close To The Tool Post When Turning, Facing, Threading Or Boring
Item
Tool Holder
For Use With
QITP50N Tool Post
Type
Extended Turning And Facing, Right-Handed
Series
QITP50N
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.