Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP60N-3R
Zoro #
G7944045
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
3.000
Dimension A (In.)
1.000
Dimension C (In.)
10.000
Dimension G (In.)
1.736
Dimension F (In.)
3.943
Dimension E (In.)
4.00
Details
Application
For Holding Extra-Long Square Shank Indexable Toolholders Or Boring Bars Close To The Tool Post When Turning, Facing, Threading Or Boring
Type
Extended Turning And Facing, Right-Handed
For Use With
QITP60N Tool Post
Series
QITP60N
Item
Tool Holder
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.