Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP50N-4-CNC
Zoro #
G8115965
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
3.250
Dimension G (In.)
1.988
Dimension F (In.)
3.885
Dimension A (In.)
1.500
Dimension C (In.)
6.000
Dimension E (In.)
3.25
Details
For Use With
QITP50N Tool Post
Series
QITP50N
Item
Tool Holder
Type
Boring Bar, Heavy Duty
Application
For Holding Boring Bars
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.