Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D35CXA-4-CNC
Zoro #
G3334256
UPC #
-
Country of Origin
United States
Dimensions
Dimension B (In.)
1.000
Dimension F (In.)
1.199
Dimension E (In.)
2.25
Dimension D (In.)
2.250
Dimension G (In.)
1.375
Dimension C (In.)
3.750
Dimension A (In.)
1.125
Details
Item
Tool Holder
For Use With
CXA Tool Post
Application
For Holding Boring Bars
Capacity
1"
Series
SDN35CXA
Type
Boring Bar, Heavy Duty
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.