Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP25N-10
Zoro #
G8450881
UPC #
-
Country of Origin
United States
Dimensions
Dimension C (In.)
3.125
Dimension A (In.)
0.750
Dimension E (In.)
1.50
Dimension G (In.)
0.813
Dimension D (In.)
1.000
Dimension F (In.)
1.693
Details
Includes
(1) Left And (1) Right-Hand 25 TPI Diagonal Knurl Wheels For Diamond Pattern
Series
QITP25N
Application
For Knurling Diamond Or Straight Patterns, Also Used To Hold Small Facing Tools And Center Drills
Type
Knurling And Facing
Item
Tool Holder
For Use With
QITP25N Tool Post
Description
Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.