Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Morse Taper, QITP35N

  • Mfr # QITP35N-5-4

  • Zoro # G8460103


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
2.815
Dimension A (In.)
1.125
Dimension D (In.)
2.500
Type
Morse Taper
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITP35N-5-4
Zoro #
G8460103
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
2.815
Dimension A (In.)
1.125
Dimension D (In.)
2.500
Dimension G (In.)
1.615
Dimension C (In.)
3.750
Dimension E (In.)
2.25
Overall Length
4.1500 in
Overall Height
2.5 in
Centerline Height - Maximum
2.23 in
Compatible Shank Size - Maximum
MT4
Overall Width
4.15 in

Details

Type
Morse Taper
Item
Tool Post Holder
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Series
QITP35N
For Use With
QITP35N Tool Post
Capacity
3/4"
Holder Type
Morse Taper
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
Morse Taper
For Tool Post Type
QITP35N
Tool Post Series
QITP35N
Compatible Shank Shape
Morse
Compatible Manufacturer Model Number
QITP35N
Compatible Tool Type
Drill Bits, Reamers

Description

Tool Post Holder, For Tool Post Type QITP35N, Overall Height 2.5 in, Overall Length 4.1500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.