Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Morse Taper, QITP40N

  • Mfr # QITP40N-5-4

  • Zoro # G8291543


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Series
QITP40N
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Dimension E (In.)
2.50
Dimension D (In.)
2.500
Dimension A (In.)
1.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP40N-5-4
Zoro #
G8291543
UPC #
-
Country of Origin
United States

Dimensions

Dimension E (In.)
2.50
Dimension D (In.)
2.500
Dimension A (In.)
1.250
Dimension C (In.)
4.500
Dimension G (In.)
1.615
Dimension F (In.)
3.145
Overall Width
4.5 in
Overall Length
4-1/2 in
Overall Height
2.75 in
Centerline Height - Maximum
2.84 in
Compatible Shank Size - Maximum
MT4

Details

Series
QITP40N
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Capacity
1"
For Use With
QITP40N Tool Post
Item
Tool Post Holder
Type
Morse Taper
Features
Fits Industry Standard Tool Posts
For Tool Post Type
QITP40N
Tool Post Holder Type
Morse Taper
Holder Type
Morse Taper
Tool Post Series
QITP40N
Compatible Tool Type
Drill Bits, Reamers
Compatible Manufacturer Model Number
QITP40N
Compatible Shank Shape
Morse

Description

Tool Post Holder, For Tool Post Type QITP40N, Overall Height 2.75 in, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.