Zoro Homepage

Tool Holder, Morse Taper, QITP60N

  • Mfr # QITP60N-5-5

  • Zoro # G8336185


product price: $760.99
/ea
Free Shipping & Returns

Key Features

For Use With
QITP60N Tool Post
Dimension F (In.)
4.447
Series
QITP60N
Dimension G (In.)
2.240
Dimension C (In.)
6.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP60N-5-5
Zoro #
G8336185
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
4.447
Dimension G (In.)
2.240
Dimension C (In.)
6.000
Dimension A (In.)
1.750
Dimension D (In.)
3.500
Dimension E (In.)
3.50
Overall Height
3.5 in
Overall Length
5-5/8 in
Overall Width
5.625 in
Centerline Height - Maximum
3.885 in
Compatible Shank Size - Maximum
MT5

Details

For Use With
QITP60N Tool Post
Series
QITP60N
Item
Tool Post Holder
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Type
Morse Taper
Features
Fits Industry Standard Tool Posts
Holder Type
Morse Taper
For Tool Post Type
QITP60N
Tool Post Holder Type
Morse Taper
Compatible Manufacturer Model Number
QITP60N
Compatible Tool Type
Drill Bits, Reamers
Tool Post Series
QITP60N
Compatible Shank Shape
Morse

Description

Tool Post Holder, For Tool Post Type QITP60N, Overall Height 3.5 in, Overall Length 5-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.