Zoro Homepage

Tool Holder, Morse Taper, Series CA

  • Mfr # D40CA-5-4

  • Zoro # G2536256


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Dimension G (In.)
1.615
Dimension B (In.)
MT4
Type
Morse Taper
Dimension F (In.)
1.530
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40CA-5-4
Zoro #
G2536256
UPC #
-
Country of Origin
United States

Dimensions

Dimension G (In.)
1.615
Dimension B (In.)
MT4
Dimension F (In.)
1.530
Dimension D (In.)
2.500
Dimension E (In.)
2.50
Dimension C (In.)
4.500
Dimension A (In.)
1.250
Overall Length
4-1/2 in
Overall Height
2.5 in
Centerline Height - Maximum
2.52 in
Overall Width
4.5 in
Compatible Shank Size - Maximum
MT4

Description

Tool Post Holder, For Tool Post Type CA, Overall Height 2.5 in, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.