Zoro Homepage

Tool Holder, Morse Taper, Series DA

  • Mfr # D50DA-5-5

  • Zoro # G8226434


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Features
Fits Industry Standard Tool Posts
Dimension D (In.)
3.500
Dimension C (In.)
0.500
Dimension E (In.)
3.50
Type
Morse Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50DA-5-5
Zoro #
G8226434
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
3.500
Dimension C (In.)
0.500
Dimension E (In.)
3.50
Dimension A (In.)
1.750
Dimension F (In.)
4.137
Dimension G (In.)
2.240
Overall Length
5-5/8 in
Overall Width
5.625 in
Overall Height
3.5 in
Compatible Shank Size - Maximum
MT5
Centerline Height - Maximum
2.895 in

Details

Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
Type
Morse Taper
For Use With
DA Tool Post
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
Series
DA
For Tool Post Type
DA
Holder Type
Morse Taper
Tool Post Holder Type
Morse Taper
Compatible Tool Type
Drill Bits, Reamers
Tool Post Series
DA
Compatible Shank Shape
Morse
Compatible Manufacturer Model Number
SDN50DA

Description

Tool Post Holder, For Tool Post Type DA, Overall Height 3.5 in, Overall Length 5-5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.