Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40TC-5-4
Zoro #
G8419704
UPC #
-
Country of Origin
United States
Dimensions
Dimension A (In.)
1.245
Dimension E (In.)
2.490
Dimension G (In.)
1.622
Dimension C (In.)
4.500
Dimension F (In.)
1.530
Dimension D (In.)
2.490
Details
Application
For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
For Use With
V40TC Tool Post
Series
V40TC
Type
Morse Taper, Thru-Coolant
Item
Toolholder
NPT
1/8-27
Capacity
1"
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.