Zoro Homepage

Tool Holder, OD/ID, QITP25N

  • Mfr # QITP25N-881

  • Zoro # G8049002


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Dimension D (In.)
1.000
Dimension G (In.)
1.056
Dimension A (In.)
0.875
For Use With
QITP25N Tool Post
Dimension E (In.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP25N-881
Zoro #
G8049002
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1.000
Dimension G (In.)
1.056
Dimension A (In.)
0.875
Dimension E (In.)
1.50
Dimension C (In.)
3.869
Dimension F (In.)
1.936
Overall Length
4.1300 in
Overall Height
1.75 in
Overall Width
4.14 in
Centerline Height - Maximum
1.735 in
Compatible Shank Size - Maximum
3/8 in

Details

Item
Tool Post Holder
For Use With
QITP25N Tool Post
Series
QITP25N
Application
For Inner And Outer Diameter Threading Using Standard Carbide Inserts
Type
OD Or ID
Includes
TIH Cartridge for External Threading
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
OD Or ID
For Tool Post Type
QITP25N
Holder Type
Outside and Inside Diameter Threading
Compatible Tool Type
Laydown Threading Insert Cartridges, Laydown Threading Inserts, On Edge Threading Insert Cartridges, On Edge Threading Inserts
Tool Post Series
QITP25N
Compatible Manufacturer Model Number
NL253-3R, QITP25N, TIH253-32

Description

Tool Post Holder, For Tool Post Type QITP25N, Overall Height 1.75 in, Overall Length 4.1300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.