Zoro Homepage

Tool Holder, Reversible Cut-Off, Series DA

  • Mfr # D50DA-7-71C

  • Zoro # G2750867


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Dimension A (In.)
1.594
For Use With
SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and DA Tool Post
Dimension D (In.)
2.000
Dimension G (In.)
1.716
Dimension E (In.)
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50DA-7-71C
Zoro #
G2750867
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
1.594
Dimension D (In.)
2.000
Dimension G (In.)
1.716
Dimension E (In.)
3.00
Dimension F (In.)
3.613
Dimension C (In.)
6.000
Overall Length
3.8690 in
Overall Height
3 in
Overall Width
6 in
Compatible Shank Size - Maximum
SGIH 32-9
Compatible Shank Size - Minimum
SGIH 32-3
Centerline Height - Maximum
3.125 in

Details

For Use With
SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and DA Tool Post
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Type
Reversible Cut-Off
Series
DA
Item
Tool Post Holder
Features
Fits Industry Standard Tool Posts
Holder Type
Extra Heavy Duty Cut-Off Blade
Tool Post Holder Type
Reversible Cut-Off
Tool Post Series
DA
Compatible Manufacturer Model Number
SDN50DA, SGIH32-3, SGIH32-4, SGIH32-5, SGIH32-6, SGIH32-8, SGIH32-9
Compatible Tool Type
Cutoff Blades

Description

Tool Post Holder, Overall Height 3 in, Overall Length 3.8690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.