Zoro Homepage

Tool Holder, Reversible Cut-Off, Series EA

  • Mfr # D60EA-7-71C

  • Zoro # G4746481


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Series
EA
Dimension A (In.)
1.719
Type
Reversible Cut-Off
For Use With
SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and EA Tool Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60EA-7-71C
Zoro #
G4746481
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
1.719
Dimension G (In.)
1.966
Dimension C (In.)
7.000
Dimension D (In.)
2.250
Dimension F (In.)
4.173
Dimension E (In.)
3.25
Overall Length
5.6190 in
Overall Height
3.5 in
Centerline Height - Maximum
3.565 in
Compatible Shank Size - Maximum
SGIH 32-9
Overall Width
7 in
Compatible Shank Size - Minimum
SGIH 32-3

Details

Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Series
EA
Type
Reversible Cut-Off
For Use With
SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and EA Tool Post
Item
Tool Post Holder
Holder Type
Extra Heavy Duty Cut-Off Blade
Tool Post Holder Type
Reversible Cut-Off
Features
Fits Industry Standard Tool Posts
Compatible Tool Type
Cutoff Blades
Compatible Manufacturer Model Number
SDN60EA, SGIH32-3, SGIH32-4, SGIH32-5, SGIH32-6, SGIH32-8, SGIH32-9
Tool Post Series
EA

Description

Tool Post Holder, Overall Height 3.5 in, Overall Length 5.6190 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.