Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40TC-7-71C
Zoro #
G8042036
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
1.740
Dimension C (In.)
4.500
Dimension E (In.)
2.990
Dimension F (In.)
1.530
Dimension A (In.)
1.485
Dimension G (In.)
1.520
Details
Series
V40TC
Type
Reversible Cut-Off, Thru-Coolant
For Use With
SGIH26-2 To SGIH26-6 (P5) Cut-Off Blades And V40TC Tool Post
Item
Toolholder
NPT
1/8-27
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Capacity
1"
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.