Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Revsible Cut-Off, QITP30N

  • Mfr # QITP30N-7-71C

  • Zoro # G4746497


product price: $364.98
/ea
Free Shipping & Returns

Key Features

Dimension D (In.)
1.250
Dimension A (In.)
0.937
Dimension B (In.)
0.087 W x 0.75 H x 3.38" L
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Dimension C (In.)
3.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP30N-7-71C
Zoro #
G4746497
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1.250
Dimension A (In.)
0.937
Dimension B (In.)
0.087 W x 0.75 H x 3.38" L
Dimension C (In.)
3.250
Dimension E (In.)
1.75
Dimension G (In.)
1.076
Dimension F (In.)
2.191
Overall Length
3-1/4 in
Overall Height
2 in
Centerline Height - Maximum
2.178 in
Overall Width
3.25 in
Compatible Shank Size - Maximum
SGIH 19-2

Details

Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Capacity
1"
Type
Reversible Cut-Off
Item
Tool Post Holder
Series
QITP30N
For Use With
SGIH19-2 (P3) Cut-Off Blade and QITP30N Tool Post
Tool Post Holder Type
Reversible Cut-Off
For Tool Post Type
QITP30N
Holder Type
Extra Heavy Duty Cut-Off Blade
Features
Fits Industry Standard Tool Posts
Compatible Manufacturer Model Number
QITP30N, SGIH19-2
Tool Post Series
QITP30N
Compatible Tool Type
Cutoff Blades

Description

Tool Post Holder, For Tool Post Type QITP30N, Overall Height 2 in, Overall Length 3-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.