Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Revsible Cut-Off, QITP35N

  • Mfr # QITP35N-7-71C

  • Zoro # G1527337


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
2.466
Dimension D (In.)
1.500
Capacity
3/4"
Dimension A (In.)
1.187
Type
Reversible Cut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP35N-7-71C
Zoro #
G1527337
UPC #
-
Country of Origin
United States

Dimensions

Dimension F (In.)
2.466
Dimension D (In.)
1.500
Dimension A (In.)
1.187
Dimension C (In.)
3.750
Dimension G (In.)
1.266
Dimension B (In.)
0.087 W x 0.75 H x 3.38 L to 0.252 W x 1.02 H x 4.33 L
Dimension E (In.)
2.25
Overall Length
3-3/4 in
Overall Height
2.5 in
Centerline Height - Maximum
2.25 in
Compatible Shank Size - Maximum
SGIH 26-6
Compatible Shank Size - Minimum
SGIH 26-2
Overall Width
3.75 in

Details

Capacity
3/4"
Type
Reversible Cut-Off
For Use With
SGIH26-2 to SGIH26-6 (P5) Cut-Off Blades and QITP35N Tool Post
Series
QITP35N
Item
Tool Post Holder
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
Features
Fits Industry Standard Tool Posts
Tool Post Holder Type
Reversible Cut-Off
For Tool Post Type
QITP35N
Holder Type
Extra Heavy Duty Cut-Off Blade
Compatible Tool Type
Cutoff Blades
Tool Post Series
QITP35N
Compatible Manufacturer Model Number
QITP35N, SGIH26-2, SGIH26-3, SGIH26-4, SGIH26-5, SGIH26-6

Description

Tool Post Holder, For Tool Post Type QITP35N, Overall Height 2.5 in, Overall Length 3-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.