Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Revsible Cut-Off, QITP60N

  • Mfr # QITP60N-7-71C

  • Zoro # G8012417


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
4.173
Dimension D (In.)
2.250
Type
Reversible Cut-Off
Dimension C (In.)
7.000
Dimension A (In.)
1.719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP60N-7-71C
Zoro #
G8012417
UPC #
073310100876
Country of Origin
United States

Dimensions

Dimension F (In.)
4.173
Dimension D (In.)
2.250
Dimension C (In.)
7.000
Dimension A (In.)
1.719
Dimension G (In.)
1.966
Dimension E (In.)
3.25
Overall Width
7 in
Overall Length
7 in
Overall Height
3.5 in
Compatible Shank Size - Minimum
SGIH 32-3
Compatible Shank Size - Maximum
SGIH 32-9
Centerline Height - Maximum
4.18 in

Details

Item
Tool Post Holder
Type
Reversible Cut-Off
Application
For Holding High Speed And Slot-Grip Cut-Off Blades
For Use With
SGIH32-3 to SGIH32-9 (P9) Cut-Off Blades and QITP60N Tool Post
Series
QITP60N
Features
Fits Industry Standard Tool Posts
For Tool Post Type
QITP60N
Tool Post Holder Type
Reversible Cut-Off
Holder Type
Extra Heavy Duty Cut-Off Blade
Compatible Tool Type
Cutoff Blades
Tool Post Series
QITP60N
Compatible Manufacturer Model Number
QITP60N, SGIH32-3, SGIH32-4, SGIH32-5, SGIH32-6, SGIH32-8, SGIH32-9

Description

Tool Post Holder, For Tool Post Type QITP60N, Overall Height 3.5 in, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.