Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Turning/Facing, QITP25N

  • Mfr # QITP25N-1

  • Zoro # G8435664


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Dimension A (In.)
0.375
Series
QITP25N
For Use With
QITP25N Tool Post
Dimension E (In.)
1.50
Dimension G (In.)
0.549
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITP25N-1
Zoro #
G8435664
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
0.375
Dimension E (In.)
1.50
Dimension G (In.)
0.549
Dimension C (In.)
2.750
Dimension D (In.)
1.000
Dimension B (In.)
0.500
Dimension F (In.)
1.429
Overall Length
2-3/4 in
For Shank Height
3/4 in
Overall Height
1.74 in
Compatible Shank Size - Minimum
1/2 in
Centerline Height - Maximum
1.985 in
Compatible Shank Size - Maximum
3/4 in
Overall Width
2.75 in

Details

Series
QITP25N
For Use With
QITP25N Tool Post
Type
Turning and Facing
Capacity
3/4"
Item
Tool Post Holder
Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Holder Type
Turning and Facing
For Tool Post Type
QITP25N
Tool Post Holder Type
Turning And Facing
Features
Fits Industry Standard Tool Posts
For Shank Type
Square
Compatible Shank Shape
Square
Compatible Manufacturer Model Number
QITP25N
Tool Post Series
QITP25N
Compatible Tool Type
Indexable Thread-Turning Toolholders, Indexable Turning Toolholders

Description

Tool Post Holder, For Tool Post Type QITP25N, Overall Height 1.74 in, Overall Length 2-3/4 in, For Shank Type Square, For Shank Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.