Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Turning/Facing, QITP30N

  • Mfr # QITP30N-1

  • Zoro # G0638924


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Dimension G (In.)
0.674
Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Dimension D (In.)
1.250
Dimension F (In.)
1.789
Type
Turning and Facing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QITP30N-1
Zoro #
G0638924
UPC #
-
Country of Origin
United States

Dimensions

Dimension G (In.)
0.674
Dimension D (In.)
1.250
Dimension F (In.)
1.789
Dimension C (In.)
3.250
Dimension E (In.)
1.75
Dimension B (In.)
0.625
Dimension A (In.)
0.437
Overall Length
3-1/4 in
Overall Height
2.24 in
For Shank Height
1 in
Centerline Height - Maximum
2.432 in
Compatible Shank Size - Maximum
1 in
Overall Width
3.25 in
Compatible Shank Size - Minimum
5/8 in

Details

Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Type
Turning and Facing
For Use With
QITP30N Tool Post
Item
Tool Post Holder
Series
QITP30N
Capacity
3/4"
For Shank Type
Square
Features
Fits Industry Standard Tool Posts
For Tool Post Type
QITP30N
Tool Post Holder Type
Turning And Facing
Holder Type
Turning and Facing
Tool Post Series
QITP30N
Compatible Tool Type
Indexable Thread-Turning Toolholders, Indexable Turning Toolholders
Compatible Manufacturer Model Number
QITP30N
Compatible Shank Shape
Square

Description

Tool Post Holder, For Tool Post Type QITP30N, Overall Height 2.24 in, Overall Length 3-1/4 in, For Shank Type Square, For Shank Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.