Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Turning/Facing, QITP60N

  • Mfr # QITP60N-1

  • Zoro # G8391573


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Dimension G (In.)
1.736
Dimension F (In.)
3.943
For Use With
QITP60N Tool Post
Dimension A (In.)
1.000
Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP60N-1
Zoro #
G8391573
UPC #
-
Country of Origin
United States

Dimensions

Dimension G (In.)
1.736
Dimension F (In.)
3.943
Dimension A (In.)
1.000
Dimension C (In.)
7.000
Dimension D (In.)
3.000
Dimension E (In.)
4.00
Overall Length
7 in
For Shank Height
1 1/2 in
Overall Height
4 in
Compatible Shank Size - Maximum
1 1/2 in
Compatible Shank Size - Minimum
1 in
Centerline Height - Maximum
4.155 in
Overall Width
7 in

Details

For Use With
QITP60N Tool Post
Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Series
QITP60N
Type
Turning and Facing
Item
Tool Post Holder
Tool Post Holder Type
Turning And Facing
Holder Type
Turning and Facing
For Shank Type
Square
Features
Fits Industry Standard Tool Posts
For Tool Post Type
QITP60N
Compatible Shank Shape
Square
Compatible Tool Type
Indexable Thread-Turning Toolholders, Indexable Turning Toolholders
Tool Post Series
QITP60N
Compatible Manufacturer Model Number
QITP60N

Description

Tool Post Holder, For Tool Post Type QITP60N, Overall Height 4 in, Overall Length 7 in, For Shank Type Square, For Shank Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.