Zoro Homepage

Tool Holder, Turning/Facing, Series EA

  • Mfr # D60EA-1

  • Zoro # G2571755


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
7.000
Application
For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Dimension D (In.)
3.000
Dimension E (In.)
4.000
Dimension F (In.)
2.207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60EA-1
Zoro #
G2571755
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
7.000
Dimension D (In.)
3.000
Dimension E (In.)
4.000
Dimension F (In.)
2.207
Dimension A (In.)
1.000
Dimension G (In.)
1.540
Dimension B (In.)
1.500
Overall Length
4.3690 in
Overall Height
4 in
For Shank Height
1 1/2 in
Compatible Shank Size - Maximum
1 1/2 in
Centerline Height - Maximum
3.54 in
Overall Width
7 in

Description

Tool Post Holder, For Tool Post Type EA, Overall Height 4 in, Overall Length 4.3690 in, For Shank Type Square, For Shank Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.