Tool Holder, Turning/Facing/Boring, AXA
Mfr # D25AXA-2
Zoro # G0375672
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Series
SDN25AXA
Dimension F (In.)
0.880
Dimension G (In.)
0.549
Capacity
3/4"
Type
Turning, Facing and Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D25AXA-2
Zoro #
G0375672
UPC #
-
Country of Origin
United States
Dimensions
Dimension F (In.)
0.880
Dimension G (In.)
0.549
Dimension E (In.)
1.50
Dimension A (In.)
0.375
Dimension B (In.)
0.500
Dimension C (In.)
2.750
Dimension D (In.)
1.000
Overall Length
3-1/4 in
For Shank Height
3/4 in
Overall Height
1.75 in
Centerline Height - Maximum
1.915 in
Compatible Shank Size - Maximum
3/4 in
Overall Width
2.75 in
Compatible Shank Size - Minimum
1/2 in
Description
Tool Post Holder, For Tool Post Type AXA, Overall Height 1.75 in, Overall Length 3-1/4 in, For Shank Type Square, For Shank Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.