Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, Turning/Facing/Boring, EA

  • Mfr # D60EA-2

  • Zoro # G0765852


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Dimension E (In.)
4.00
Dimension A (In.)
1.000
Dimension G (In.)
1.736
Type
Turning, Facing and Boring
Dimension D (In.)
3.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60EA-2
Zoro #
G0765852
UPC #
-
Country of Origin
United States

Dimensions

Dimension E (In.)
4.00
Dimension A (In.)
1.000
Dimension G (In.)
1.736
Dimension D (In.)
3.000
Dimension C (In.)
7.000
Dimension F (In.)
3.943
Overall Length
5.1190 in
For Shank Height
1 1/2 in
Overall Height
4 in
Overall Width
7 in
Compatible Shank Size - Maximum
1 1/2 in
Centerline Height - Maximum
3.54 in

Details

Type
Turning, Facing and Boring
Item
Tool Post Holder
Application
V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
Series
EA
For Use With
EA Tool Post
Tool Post Holder Type
Facing And Boring, Turning
Holder Type
Boring, Facing, Turning
For Tool Post Type
EA
Features
Fits Industry Standard Tool Posts
For Shank Type
Square
Tool Post Series
EA
Compatible Shank Shape
Round, Square
Compatible Tool Type
Indexable Boring Bars, Indexable Thread-Turning Toolholders, Indexable Turning Toolholders
Compatible Manufacturer Model Number
SDN60EA

Description

Tool Post Holder, For Tool Post Type EA, Overall Height 4 in, Overall Length 5.1190 in, For Shank Type Square, For Shank Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.