Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V35TC-41-CNC
Zoro #
G8137981
UPC #
-
Country of Origin
United States
Dimensions
Dimension D (In.)
2.240
Dimension G (In.)
1.375
Dimension A (In.)
1.120
Dimension B (In.)
1.250
Dimension E (In.)
2.240
Dimension F (In.)
1.199
Dimension C (In.)
3.750
Details
Application
For Holding Boring Bars
Capacity
1-1/4"
Item
Toolholder
NPT
1/8-27
Series
V35TC
Type
Boring Bar, Extra Heavy Duty, Thru-Coolant
For Use With
V35TC Tool Post
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.