Zoro Homepage

Tool Post & Holder Set, 14 PC, QITP40N

  • Mfr # QITP40N-FTB

  • Zoro # G8009477


product price: $4,629.99
/ea
Free Shipping & Returns

Key Features

Type
First Time Buyer
Number of Pieces
14
Series
QITP40N
Includes
16IR-A60-DVP656 Insert, NL75R Tool Holder, QITP40N Tool Post, QITP40N-1 Holder, QITP40N-2 Holder, QITP40N-7-71C Holder, QITP40N-881-OE Holder, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB12-3 Tool Holder, STNCR64-3D Tool Holder, TCMT-32.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Compatible Lathe Swing - Minimum
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP40N-FTB
Zoro #
G8009477
UPC #
-
Country of Origin
United States

Dimensions

Body Width
4 in
Compatible Shank Size - Maximum
1 1/4 in
Centerline Height - Maximum
2.646 in
Overall Height
7.525 in
Body Height
4.07 in
Compatible Shank Size - Minimum
1 in
Tool Holder Size - Minimum
0.75 in
Thread Size
3/4"-16
Tool Holder Size - Maximum
16 in

Details

Item
Tool Post and Holder Set
Type
First Time Buyer
Number of Pieces
14
Series
QITP40N
Includes
16IR-A60-DVP656 Insert, NL75R Tool Holder, QITP40N Tool Post, QITP40N-1 Holder, QITP40N-2 Holder, QITP40N-7-71C Holder, QITP40N-881-OE Holder, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB12-3 Tool Holder, STNCR64-3D Tool Holder, TCMT-32.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Compatible Lathe Swing - Minimum
16 in
Centerline-to-Body
1.53 in
Number of Positions
24
Repeatability
0.00005 in
Tool Post Series
QITP40N
Compatible Lathe Swing - Maximum
20 in
Compatible Manufacturer Model Number
DQ40CA-41S-2000-DUAL, DQ40CA-41SM-50-DUAL, QITP40N-1, QITP40N-2, QITP40N-36, QITP40N-4-1250-DUAL, QITP40N-41-1500-DUAL, QITP40N-41M-40-DUAL, QITP40N-4M-32-DUAL, QITP40N-5-4, QITP40N-7-71C, QITP40N-881-OE

Description

Tool Post and Holder Set, Number of Pieces 14, QITP40N, Thread Size 3/4 In.-16, Body Height 4.07 in, Includes 16IR-A60-DVP656 Insert, NL75R Tool Holder, QITP40N Tool Post, QITP40N-1 Holder, QITP40N-2 Holder, QITP40N-7-71C Holder, QITP40N-881-OE Holder, SGIH26-3 Tool Holder, SGTN-3-DC656 Insert, STCMB12-3 Tool Holder, STNCR64-3D Tool Holder, TCMT-32.51-PEM-DPC25UT Insert, TCMT-32.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.