Tool Post & Holder Set, 5 PC, QITP35N
Mfr # QITP35N-TS
Zoro # G8448325
product price: $3,158.99
/ea
Free Shipping & Returns
Key Features
Type
Turning
Number of Pieces
5
Series
QITP35N
Includes
(2) QITP35N-1 Holders, (2) QITP35N-2 Holders, QITP35N Tool Post
Tool Post Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QITP35N-TS
Zoro #
G8448325
UPC #
-
Country of Origin
United States
Dimensions
Tool Holder Size - Maximum
18 in
Tool Holder Size - Minimum
0.625 in
Centerline Height - Maximum
2.225 in
Thread Size
5/8"-18
Overall Height
6.415 in
Body Width
3.5 in
Compatible Shank Size - Minimum
3/4 in
Compatible Shank Size - Maximum
1 in
Body Height
3.46 in
Details
Item
Tool Post and Holder Set
Type
Turning
Number of Pieces
5
Series
QITP35N
Includes
(2) QITP35N-1 Holders, (2) QITP35N-2 Holders, QITP35N Tool Post
Tool Post Type
Turning
Compatible Lathe Swing - Minimum
14 in
Repeatability
0.00005 in
Compatible Lathe Swing - Maximum
17 in
Compatible Manufacturer Model Number
DQ35CXA-41S-1500-DUAL, DQ35CXA-41SM-40-DUAL, QITP35N-1, QITP35N-2, QITP35N-36, QITP35N-4-1000-DUAL, QITP35N-41-1250-DUAL, QITP35N-41M-32-DUAL, QITP35N-4M-25-DUAL, QITP35N-5-4, QITP35N-7-71C, QITP35N-881-OE
Tool Post Series
QITP35N
Number of Positions
24
Centerline-to-Body
1.245 in
Description
Tool Post and Holder Set, Number of Pieces 5, QITP35N, Thread Size 5/8 In.-18, Body Height 3.46 in, Includes (2) QITP35N-1 Holders, (2) QITP35N-2 Holders, QITP35N Tool Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.