Tool Post & Holder Set, 6 PC, DA Series
Mfr # SDN50DA-BSII
Zoro # G8095254
product price: $3,670.99
/ea
Free Shipping & Returns
Key Features
Type
Basic
Number of Pieces
6
Series
DA
Includes
(2) 3FGD3 Turning/Facing Tool Holders; 3CXY8 Tool Post; 3FGD5 Turning/Facing/Boring Tool Holder; 3FGD6 Heavy Duty Boring Bar Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDN50DA-BSII
Zoro #
G8095254
UPC #
-
Country of Origin
United States
Details
Item
Tool Post and Holder Set
Type
Basic
Number of Pieces
6
Series
DA
Includes
(2) 3FGD3 Turning/Facing Tool Holders; 3CXY8 Tool Post; 3FGD5 Turning/Facing/Boring Tool Holder; 3FGD6 Heavy Duty Boring Bar Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
Basic
Number of Positions
6
Tool Post Series
DA
Description
Tool Post and Holder Set, Number of Pieces 6, DA, Includes (2) 3FGD3 Turning/Facing Tool Holders; 3CXY8 Tool Post; 3FGD5 Turning/Facing/Boring Tool Holder; 3FGD6 Heavy Duty Boring Bar Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.