Zoro Homepage

Tool Post & Holder Set, 6 PC, QITP60N

  • Mfr # QITP60N-BSII

  • Zoro # G8116771


product price: $9,631.99
/ea
Free Shipping & Returns

Key Features

Type
Basic
Number of Pieces
6
Series
QITP60N
Includes
(2) 3FGU6 Turning/Facing Tool Holders; 3FGF8 Tool Post; 3FGU7 Turning/Facing/Boring Tool Holder; 3FGU9 Heavy Duty Boring Bar Holder; 3FGV4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
Basic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP60N-BSII
Zoro #
G8116771
UPC #
-
Country of Origin
United States

Details

Item
Tool Post and Holder Set
Type
Basic
Number of Pieces
6
Series
QITP60N
Includes
(2) 3FGU6 Turning/Facing Tool Holders; 3FGF8 Tool Post; 3FGU7 Turning/Facing/Boring Tool Holder; 3FGU9 Heavy Duty Boring Bar Holder; 3FGV4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
Basic
Tool Post Series
QITP60N
Number of Positions
6

Description

Tool Post and Holder Set, Number of Pieces 6, QITP60N, Includes (2) 3FGU6 Turning/Facing Tool Holders; 3FGF8 Tool Post; 3FGU7 Turning/Facing/Boring Tool Holder; 3FGU9 Heavy Duty Boring Bar Holder; 3FGV4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.