Zoro Homepage

Tool Post & Holder Set, 8 PC, DA Series

  • Mfr # SDN50DA-CNC

  • Zoro # G8265941


product price: $4,411.99
/ea
Free Shipping & Returns

Key Features

Type
CNC
Number of Pieces
8
Series
DA
Includes
(2) 3FGD3 Turning/Facing Tool Holders; (2) 3FGD5 Turning/Facing/Boring Tool Holders; 3CXY8 Tool Post; 3FGD6 Heavy Duty Boring Bar Holder; 3FGD9 Morse Taper Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
CNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN50DA-CNC
Zoro #
G8265941
UPC #
-
Country of Origin
United States

Details

Item
Tool Post and Holder Set
Type
CNC
Number of Pieces
8
Series
DA
Includes
(2) 3FGD3 Turning/Facing Tool Holders; (2) 3FGD5 Turning/Facing/Boring Tool Holders; 3CXY8 Tool Post; 3FGD6 Heavy Duty Boring Bar Holder; 3FGD9 Morse Taper Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
CNC
Tool Post Series
DA
Number of Positions
8

Description

Tool Post and Holder Set, Number of Pieces 8, DA, Includes (2) 3FGD3 Turning/Facing Tool Holders; (2) 3FGD5 Turning/Facing/Boring Tool Holders; 3CXY8 Tool Post; 3FGD6 Heavy Duty Boring Bar Holder; 3FGD9 Morse Taper Holder; 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.