Tool Post & Holder Set, 8 PC, EA Series
Mfr # SDN60EA-CNC
Zoro # G8439164
product price: $6,829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
CNC
Number of Pieces
8
Series
EA
Includes
(2) 3FGE3 Turning/Facing Tool Holders; (2) 3FGE5 Turning/Facing/Boring Tool Holders; 3CXY9 Tool Post; 3FGE6 Heavy Duty Boring Bar Holder; 3FGE9 Morse Taper Holder; 3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
CNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDN60EA-CNC
Zoro #
G8439164
UPC #
-
Country of Origin
United States
Details
Item
Tool Post and Holder Set
Type
CNC
Number of Pieces
8
Series
EA
Includes
(2) 3FGE3 Turning/Facing Tool Holders; (2) 3FGE5 Turning/Facing/Boring Tool Holders; 3CXY9 Tool Post; 3FGE6 Heavy Duty Boring Bar Holder; 3FGE9 Morse Taper Holder; 3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Tool Post Type
CNC
Number of Positions
8
Tool Post Series
EA
Description
Tool Post and Holder Set, Number of Pieces 8, EA, Includes (2) 3FGE3 Turning/Facing Tool Holders; (2) 3FGE5 Turning/Facing/Boring Tool Holders; 3CXY9 Tool Post; 3FGE6 Heavy Duty Boring Bar Holder; 3FGE9 Morse Taper Holder; 3FGF1 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.