Zoro Homepage

Tool Post/Holder Set, 14 PC, SDN25 Series

  • Mfr # SDN25AXA-FTB

  • Zoro # G3409935


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Series
SDN 25
Number of Pieces
14
Includes
11IR-A60-DVP656 Insert, D25AXA-1 Holder, D25AXA-2 Holder, D25AXA-7-71C Holder, D25AXA-881-OE Holder, NL50R Tool Holder, SDN25AXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB06-2 Tool Holder, STNCR08-2J Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Type
First Time Buyer
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN25AXA-FTB
Zoro #
G3409935
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Tool Holder Size - Maximum
20 in
Body Height
2.5 in
Overall Height
4.24 in
Compatible Shank Size - Minimum
1/2 in
Compatible Shank Size - Maximum
3/4 in
Centerline Height - Maximum
1.875 in
Body Width
2.625 in
Tool Holder Size - Minimum
0.5 in

Details

Series
SDN 25
Item
Tool Post and Holder Set
Number of Pieces
14
Includes
11IR-A60-DVP656 Insert, D25AXA-1 Holder, D25AXA-2 Holder, D25AXA-7-71C Holder, D25AXA-881-OE Holder, NL50R Tool Holder, SDN25AXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB06-2 Tool Holder, STNCR08-2J Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert
Type
First Time Buyer
Compatible Lathe Swing - Maximum
12 in
Centerline-to-Body
0.88 in
Tool Post Series
AXA
Number of Positions
1
Compatible Manufacturer Model Number
D25AXA-1, D25AXA-2, D25AXA-35, D25AXA-36, D25AXA-4-750-DUAL, D25AXA-41-1000-DUAL, D25AXA-41M-25-DUAL, D25AXA-4M-20-DUAL, D25AXA-7-71C, D25AXA-881-OE
Repeatability
0.0001 in

Description

Tool Post and Holder Set, Number of Pieces 14, SDN 25, Thread Size 1/2 In.-20, Body Height 2.5 in, Includes 11IR-A60-DVP656 Insert, D25AXA-1 Holder, D25AXA-2 Holder, D25AXA-7-71C Holder, D25AXA-881-OE Holder, NL50R Tool Holder, SDN25AXA Tool Post, SGIH19-2 Tool Holder, SGTN-2-DC656 Insert, STCMB06-2 Tool Holder, STNCR08-2J Tool Holder, TCMT-21.51-PEM-DPC25UT Insert, TCMT-21.52-PEM-DPC25UT Insert, TNMC-32NV-DVP656 Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.