Zoro Homepage

Toolholder, Turning/Facing/Boring, QITP25N

  • Mfr # QITP25N-2

  • Zoro # G7947213


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Dimension D (In.)
1.000
Capacity
3/4"
Series
QITP25N
Type
Turning, Facing and Boring
Dimension B (In.)
0.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP25N-2
Zoro #
G7947213
UPC #
073310100104
Country of Origin
United States

Dimensions

Dimension D (In.)
1.000
Dimension B (In.)
0.500
Dimension A (In.)
0.375
Dimension E (In.)
1.50
Dimension G (In.)
0.549
Dimension C (In.)
2.750
Dimension F (In.)
1.429
Overall Length
2-3/4 in
For Shank Height
3/4 in
Overall Height
1.74 in
Centerline Height - Maximum
1.985 in
Compatible Shank Size - Minimum
1/2 in
Compatible Shank Size - Maximum
3/4 in
Overall Width
2.75 in

Description

Tool Post Holder, For Tool Post Type QITP25N, Overall Height 1.74 in, Overall Length 2-3/4 in, For Shank Type Square, For Shank Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.