Zoro Homepage

Toolholder, Turning/Facing/Boring, QITP30N

  • Mfr # QITP30N-2

  • Zoro # G1715366


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Dimension D (In.)
1.250
For Use With
QITP30N Tool Post
Dimension F (In.)
1.789
Dimension B (In.)
0.625
Dimension G (In.)
0.674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP30N-2
Zoro #
G1715366
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
1.250
Dimension F (In.)
1.789
Dimension B (In.)
0.625
Dimension G (In.)
0.674
Dimension A (In.)
0.437
Dimension E (In.)
1.75
Dimension C (In.)
3.250
Overall Height
2.24 in
Overall Width
3.25 in
Overall Length
3-1/4 in
For Shank Height
1 in
Compatible Shank Size - Minimum
5/8 in
Centerline Height - Maximum
2.43 in
Compatible Shank Size - Maximum
1 in

Details

For Use With
QITP30N Tool Post
Item
Tool Post Holder
Capacity
3/4"
Series
QITP30N
Application
V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
Type
Turning, Facing and Boring
Features
Fits Industry Standard Tool Posts
For Shank Type
Square
For Tool Post Type
QITP30N
Tool Post Holder Type
Facing And Boring, Turning
Holder Type
Boring, Facing, Turning
Compatible Tool Type
Indexable Boring Bars, Indexable Thread-Turning Toolholders, Indexable Turning Toolholders
Compatible Shank Shape
Round, Square
Compatible Manufacturer Model Number
QITP30N
Tool Post Series
QITP30N

Description

Tool Post Holder, For Tool Post Type QITP30N, Overall Height 2.24 in, Overall Length 3-1/4 in, For Shank Type Square, For Shank Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.