Zoro Homepage

Toolholder, Turning/Facing/Boring, QITP50N

  • Mfr # QITP50N-2

  • Zoro # G2519246


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Dimension C (In.)
6.000
Dimension E (In.)
3.25
Dimension D (In.)
2.250
Dimension G (In.)
1.361
Type
Turning, Facing and Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP50N-2
Zoro #
G2519246
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
6.000
Dimension E (In.)
3.25
Dimension D (In.)
2.250
Dimension G (In.)
1.361
Dimension A (In.)
0.750
Dimension F (In.)
3.258
Overall Length
6 in
For Shank Height
1 1/2 in
Overall Height
3.5 in
Centerline Height - Maximum
4.02 in
Overall Width
6 in
Compatible Shank Size - Minimum
1 1/4 in
Compatible Shank Size - Maximum
1 1/2 in

Description

Tool Post Holder, For Tool Post Type QITP50N, Overall Height 3.5 in, Overall Length 6 in, For Shank Type Square, For Shank Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.