Zoro Homepage

Toolholder, Turning/Facing/Boring, QITP60N

  • Mfr # QITP60N-2

  • Zoro # G7900785


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Application
V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
Dimension D (In.)
3.000
Dimension G (In.)
1.736
For Use With
QITP60N Tool Post
Dimension A (In.)
1.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QITP60N-2
Zoro #
G7900785
UPC #
-
Country of Origin
United States

Dimensions

Dimension D (In.)
3.000
Dimension G (In.)
1.736
Dimension A (In.)
1.000
Dimension E (In.)
4.00
Dimension F (In.)
3.943
Dimension C (In.)
7.000
Overall Height
4 in
Overall Width
7 in
Overall Length
7 in
For Shank Height
1 1/2 in
Compatible Shank Size - Maximum
1 1/2 in
Centerline Height - Maximum
4.155 in
Compatible Shank Size - Minimum
1 in

Description

Tool Post Holder, For Tool Post Type QITP60N, Overall Height 4 in, Overall Length 7 in, For Shank Type Square, For Shank Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.